Beli bor tuner listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)
    Mulai

    Rp1.399.900

    Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)
    atribut:
    • Length (mm): 900
    • Frequency (Hz): 50/60
    • Voltage (V): 220-240
    • Collet Size (mm): 0.3-0.4
    • Ampere (A): 1
    • No Load Speed (rpm): 20000
    • Power (HP): 1/4
  2. ANEX Screwdriver Flexible Shaft (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

  3. Foredom Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp749.900

    Foredom Die Grinder (Mesin Gerinda Tuner)
    Deskripsi:
    Set of content:- Pedal kaki plastik pengatur kecepatan bor- Handle mata bor + kunci pembuka- Bor Gantung Foredom- Manual Book
    atribut:
    • Type: 1 arah
    • Diameter (mm): 4
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • No Load Speed (rpm): 500-20000
    • Power (W): 230
  4. Foredom Pegangan Gerinda Bor Mini Elektrik
    Mulai

    Rp509.900

    Foredom Pegangan Gerinda Bor Mini Elektrik
    atribut:
    • Material: Steel dan Alumunium
  5. TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)
    Deskripsi:
    Impact driver with high torque may cause breakage. Do not place too much load while using.
    atribut:
    • Accessories: This No.2 x 45 1 [[(+)]] Double-Ended Bits
    • Length (mm): 300
    • Plug Angle (mm): 6.35
    • Shank Diameter (mm): 6.35
    • Using Angle (degree): (Max)60
    • Weight (g): 290
  6. Melzer Kabel Bor Tuner Gantung
    Mulai

    Rp999.900

    Melzer Kabel Bor Tuner Gantung
    atribut:
    • Chuck Capacity (mm): 1-4
    • No Load Speed (rpm): 500-20000
    • Power (W): 200
    • Voltage (V): 220
  7. BENZ WERKZ Bor Tuner Gantung Power Carver Fleksibel
    Mulai

    Rp689.900

    BENZ WERKZ Bor Tuner Gantung Power Carver Fleksibel
    atribut:
    • Chuck: 4mm
    • Feature: Egro Design & 2m cable cord
    • Qty/Ctn: 8 Unit/Ctn
    • No Load Speed (rpm): 500 - 22000
    • Voltage (V): 220v/50Hz
  8. Orange Flexible Shaft for Bench Grinder
    Mulai

    Rp339.900

    Orange Flexible Shaft for Bench Grinder
    atribut:
    • Item No.: 7400-75
    • Size (inch): 3
  9. E-FORCE Micro Grinder Standard Set Motor Type (Gerinda Lurus)
    Mulai

    Rp34.999.900

    E-FORCE Micro Grinder Standard Set Motor Type (Gerinda Lurus)
    atribut:
    • Corresponding Collet (mm): φ1.0 to φ3.175
  10. THK Grease
    Mulai

    Rp249.900

    THK Grease
    Deskripsi:
    AFA Grease is a high-grade, long-life grease developed with a urea-based consistency enhancerusing a high-grade synthetic oil as the base oil.
  11. PFERD TC Burrs Ball Shape
    Mulai

    Rp1.899.900

    PFERD TC Burrs Ball Shape
    Deskripsi:
    Ball-shaped burr according to DIN 8032 with cut conforming to DIN 8033. GL = total length (solid tungsten carbide) SL = shank length (long steel shank) Materials that can be worked: - Hard aluminium alloys - High-temperature-resistant materials - Cobalt-based alloys - Other non-ferrous metals - Nickel-based alloys (e. g. Inconell and Hasteloy) - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing - Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504
    atribut:
    • Outer Diameter (mm): 20
    • Width (mm): 18
    • Shank Diameter (mm): 6
    • Overall Length (mm): 58
  12. ANEX Bit Holder Handle
    Mulai

    Rp209.900

    ANEX Bit Holder Handle
    Deskripsi:
    -It supports electric screwdriver bits and 6.35mm hexagonal shaft bit.(can be used for bits with total length of 65mm or longer)-The bit can be inserted deeply to suppress it from shaking which enables stable screwing.-Spanner can be used.
    atribut:
    • Total Length (mm): 122
  13. Kennedy Hex Key Long Arm Inch (Kunci L)
    Mulai

    Rp6.900

    Kennedy Hex Key Long Arm Inch (Kunci L)
    atribut:
    • Tip Type: Hex
    • Body Shape: L-Wrench
    • Finish/Coating: Black Oxide
  14. Kennedy Circlip Pliers Straight Nose Ext (Tang Jepit)
    Mulai

    Rp299.900

    Kennedy Circlip Pliers Straight Nose Ext (Tang Jepit)
    Deskripsi:
    External Straight jaw industrial quality chrome vanadium hardened and tempered. PVC cushion grip handles. Coil spring to aid operation.
    atribut:
    • Jaw Style: External
    • Type: Circlip Plier
    • Jaw Angle (°): Straight
    • Insulated: No
    • eclassCode: 21040301
  15. ITOH DENKI Powermora AC Medium-Heavy Duty Roller PM605BP
    Mulai

    Rp3.799.900

    ITOH DENKI Powermora AC Medium-Heavy Duty Roller PM605BP
    Deskripsi:
    This high-output type offers approximately 2.5 times the output of the standard type. Both continuous and intermittent operation are possible. The minimum cycle time for intermittent operation is 3 seconds ON, 5 seconds OFF.* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
  16. Vessel Metal Line Ratchet Screwdriver Set (Obeng)
    Mulai

    Rp96.900

    Vessel Metal Line Ratchet Screwdriver Set (Obeng)
    atribut:
    • Material: Chrome vanadium molybdenum
  17. AMD Hand Extruder
    Mulai

    Rp199.999.900

    AMD Hand Extruder
    Deskripsi:
    Hand Extruder,Japanese Auger 800Wwith 1600W Hot AirWelding Gun
    atribut:
    • Voltage (V): 220
    • Welding Speed (kg/hour): 2
    • Wind Temperature (°C): 20 to 600
    • Heating Temperature (°C): 200 to 300
    • Diameter of Welding Rod (mm): 3.0-3.5
  18. KO-KEN Flexible Extension Bar
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    KO-KEN Flexible Extension Bar
    atribut:
    • Overall Length: 300mm
  19. Melzer Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp429.900

Daftar Harga bor tuner listrik Terbaru November 2026
Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)Rp1.399.900
ANEX Screwdriver Flexible Shaft (Obeng)Rp149.900
Foredom Die Grinder (Mesin Gerinda Tuner)Rp749.900
Foredom Pegangan Gerinda Bor Mini ElektrikRp509.900
TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)Rp569.900
Melzer Kabel Bor Tuner GantungRp999.900
BENZ WERKZ Bor Tuner Gantung Power Carver FleksibelRp689.900
Orange Flexible Shaft for Bench GrinderRp339.900
E-FORCE Micro Grinder Standard Set Motor Type (Gerinda Lurus)Rp34.999.900
THK GreaseRp249.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)